Beli Magnetic Flowmeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mecon Flow Meter Magnetic (Meter Aliran)
    Mulai

    Rp85.999.900

    Mecon Flow Meter Magnetic (Meter Aliran)
    atribut:
    • Liner: Hard rubber VHE/102
    • Design: Compact with transmitter mag-flux M1
    • Electrode Material: mat. No. 1.4571
    • Power Supply (V/Hz): 230 AC/50-60 (15VA)
    • Analogue Output (mA): 4-20
    • Cable Gland Entires: M20/M16x1.5
    • Operating and Display Panel: Yes
    • Type: mag-flux A
  2. Aflowt Flow Meter Magnetic (Meter Aliran)
    Mulai

    Rp50.999.900

    Aflowt Flow Meter Magnetic (Meter Aliran)
    atribut:
    • Type: MF LITE
    • Size: DN 150 (6inch)
    • Connection: Flanged end
    • Flanges Material: Carbon steel
    • Housing Material: Carbon steel
    • Lining: PTFE
    • Accuracy (%): ±2
    • Ambient Temperature (°C): 5 to 50
    • Electrodes: Stainless steel
    • Included: LCD with 2 pulse output
    • Power Supply (V): 24DC
    • Protection : IP65
    • Temperature (°C): -10 to 150
  3. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  4. TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp66.900

    TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 130mm 61mm 20mm
    atribut:
    • Tip Type: Philips
    • Blade Material: SVCM
    • Handle Material: VDE / PP + TPR
    • Tip Finish: Black Oxide
  5. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  6. Hioki Insulation Resistance Tester
    Mulai

    Rp7.599.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  7. BOSCH Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Logam)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  8. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  9. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  10. Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)
    Mulai

    Rp1.299.900

    Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)
    Deskripsi:
    Iltron Multimag adalah meter air jenis turbin multijet dengan register gelas copper-can yang dirancang untuk aplikasi pelanggan rumah tangga dan niaga.
    atribut:
    • Size (mm): 15
  11. Itron Water Meter Woltex M (Meteran Air)
    Mulai

    Rp15.999.900

    Itron Water Meter Woltex M (Meteran Air)
    atribut:
    • Maximum Admissible Temperature (°C): 30
  12. Willflow Flow Meter Electromagnetic (Meter Aliran)
    Mulai

    Rp42.999.900

    Willflow Flow Meter Electromagnetic (Meter Aliran)
    atribut:
    • Flange Material: Carbon Steel
    • Pressure (MPa): PN1.6
    • Electrode Material: 316L
    • Electrode Type: Standard fixed type
    • Output (mA): 4-20
    • Power Supply (V): AC220
    • Size (inch): 6
    • Size (mm): DN 150
  13. AS ONE Anak Timbangan Tipe Bantal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

  14. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  15. Mitutoyo Digital Indicator
    Mulai

    Rp3.099.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
Daftar Harga Magnetic Flowmeter Terbaru November 2026
Mecon Flow Meter Magnetic (Meter Aliran)Rp85.999.900
Aflowt Flow Meter Magnetic (Meter Aliran)Rp50.999.900
STABILA Spirit Level Electronic Magnetic IP65 Type 96-M/196-2-M (Waterpass)Rp7.299.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.699.900
TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)Rp66.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
Onda Water Meter Brass (Meteran Air)Rp609.900
Hioki Insulation Resistance TesterRp7.599.900
BOSCH Detector (Detektor Logam)Rp4.599.900
AND Timbangan Presisi Seri GFRp21.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)